- Zipper Bag
- 12 1/2" L x 7" H
- 4 Piece Set
features
- Includes four assorted colors: olive, orange, royal blue and yellow
- Constructed of no. 10 canvas with heavy-duty brass zipper
- Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
| Material | Canvas |
| Length | 12 1/2 in |
| Manufacturer Name | KLEIN TOOLS |
| Height | 7 in |
| Weight | 0.91 LB |

