- Zipper Bag
- 12 1/2" L x 7" H
features
- No. 10 canvas bag with strong zipper
- Convenient storage for pliers, wrenches and other tools
| Height | 7 in |
| Material | Top Grain Leather |
| Manufacturer Name | KLEIN TOOLS |
| Length | 12 1/2 in |
| Weight | 0.2 LB |
| Height | 7 in |
| Material | Top Grain Leather |
| Manufacturer Name | KLEIN TOOLS |
| Length | 12 1/2 in |
| Weight | 0.2 LB |