
- High-Bottom Canvas Tool Bag
- 24" L x 6" W x 15" H
features
- Heavy-duty no. 8 natural canvas
- Bottom and 8" (203 mm) of lower sides are covered with moisture-resistant vinyl
- Non-scratch studs on base protect against wear
- Steel frame mouth with hinge for rugged use
- Harness leather handles with two retaining straps and buckles
- Retro-fit bags with shoulder strap kit (5102S)
- Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
Height | 15 in |
Length | 24 in |
Manufacturer Name | KLEIN TOOLS |
Material | Canvas |
Weight | 4.43 LB |
