
- Canvas Tool Bags
- 16" L x 6" W x 14" H
features
- Heavy-duty no. 8 natural canvas
- Rivet reinforced for durability
- Steel frame mouth with hinge for rugged use
- Stitched and riveted leather handles for comfort and strength
- Two retaining straps with buckles provide secure closure
- Moisture-resistant, vinyl bottom and lower sides
- Non-scratch studs on base protect against wear
- Retro-fit bags with shoulder strap kit (5102S)
- Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
Length | 16 in |
Height | 14 in |
Width | 6 in |
Manufacturer Name | KLEIN TOOLS |
Material | Canvas |
Weight | 2.9 LB |
