
- Fish-Tape Leader
- 13 1/2 in Long
applications
- Wires
features
- Withstands 500 lb pull
- Leads flat-steel tapes through 90° bends
- Attaches to 1/8" or 1/4" flat-steel tapes
- Large eye loops accommodates up to five unstripped No. 12 wires
- Heavy duty 3/16" diameter wound-steel spring with rustproof inner steel cable
Type | Eye |
Length | 13 1/2 in |
Weight | 0.23 LB |
