- 5-in-1 Screwdriver/Nut Driver
- Includes #1 & #2 Phillips®, 3/16" & 9/32" Flat Tip, and 5/16" Hex
features
- Cushion-Grip handle allows for greater torque and comfort
- End of handle is marked to quickly identify tool
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Precision-machined tip for exact fit
- Meets or exceeds applicable ASME / ANSI specifications
- Features 5/16" nutdriver, #1 Phillips®, #2 Phillips®, 9/32" slotted, and 3/16" slotted
| Opening Size | 5/16 in |
| Tip Size Symbol | #1, #2 |
| Handle Type | Cushion Grip |
| Weight | 0.4 LB |

