- Torx® Cushion-Grip Screwdriver
- T20 Torx® Tip
- 8 5/16" Overall Length
- Green Plastic Handle
| Tip Type | Torx® |
| Shank Length | 4 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Handle Color | Green |
| Overall Length | 8.3125 in |
| Shank Type | Round |
| Tip Finish | Black Oxide |
| Tip Size | T20 |
| Shank Finish | Black Oxide |
| Weight | 0.29 LB |

