
- Block & Tackle Lifting Block Set
- 3/8" Cable/Wire Size
- 750 lb Load Capacity
Load Capacity [Max] | 750 lbs |
Cable/Wire Size | 3/8 in |
Cable Length | 25 ft |
Weight | 2.85 LB |

Load Capacity [Max] | 750 lbs |
Cable/Wire Size | 3/8 in |
Cable Length | 25 ft |
Weight | 2.85 LB |