
- "Haven" Grip
- 0.280 in [Min], 3/4 in [Max] Cable/Wire Size
features
- For use when light, compact grip is desired and where conductor damage is not a factor
- Swing latch to help hold cable in the jaw
Cable/Wire Size | 0.280 in [Min], 3/4 in [Max] |
Load Capacity [Max] | 8000 lbs |
Weight | 3.87 LB |
