Skip to content Skip to navigation menu
"Haven" Grips

409-1604-20L

"Haven" Grips
Item #101559929
  • "Haven" Grip
  • 1/8 in [Min], 1/2 in [Max] Cable/Wire Size
"Haven" Grips
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "Haven" Grip
  • 1/8 in [Min], 1/2 in [Max] Cable/Wire Size

features

  • For use when light, compact grip is desired and where conductor damage is not a factor
  • Swing latch to help hold cable in the jaw
Cable/Wire Size 1/8 in [Min], 1/2 in [Max]
Load Capacity [Max] 5000 lbs
Weight 2.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison