
- "Haven" Grip
- 1/8 in [Min], 1/2 in [Max] Cable/Wire Size
features
- For use when light, compact grip is desired and where conductor damage is not a factor
Load Capacity [Max] | 5000 lbs |
Cable/Wire Size | 1/8 in [Min], 1/2 in [Max] |
Weight | 2.5 LB |

Load Capacity [Max] | 5000 lbs |
Cable/Wire Size | 1/8 in [Min], 1/2 in [Max] |
Weight | 2.5 LB |