Skip to content Skip to navigation menu
Wire Stripper/Cutter

409-11057

Wire Stripper/Cutter
Item #101539190
  • Wire Stripper/Cutter 
  • 7 1/8" Overall Length
  • Blue/Red Handle
  • Strips and Cuts 20-30 AWG Solid and 22-32 AWG Wire
Wire Stripper/Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire Stripper/Cutter 
  • 7 1/8" Overall Length
  • Blue/Red Handle
  • Strips and Cuts 20-30 AWG Solid and 22-32 AWG Wire

features

  • Precision shear type blades for clean cuts on solid and stranded copper wire
  • Easy-to-read markings on both sides
  • Curved handles help reach into confined areas
  • Wire looping and bending holes
  • Coil spring provides fast self-opening action
  • Precision ground stripping holes
  • Strong gripping serrated nose
  • for easy bending, shaping and pulling of wire
  • Screw shearing holes
  • Handy closure lock for convenient storage
  • Double dipped comfort grips
Strips & Cuts 20-30 AWG Solid, 22-32 AWG
Handle Color Blue/Red
Overall Length 7.125 in
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison