- Klein-Kurve® Wire Stripper/Cutter
- Strips & Cuts 10 – 18 AWG Solid
- 7 1/8" Overall Length
- Blue/Yellow Handle
features
- Precision shear-type blades for clean cuts on solid and stranded copper wire
- Easy-to-read markings on both sides
- Curved handles help reach into confined areas
- Wire looping and bending holes
- Coil spring provides fast self-opening action
- Precision-ground stripping holes
- Strong-gripping serrated nose
- for easy bending, shaping, and pulling of wire
- Screw-shearing holes
- Handy closure lock for convenient storage
- Double-dipped comfort grips
| Handle Color | Blue/Yellow |
| Overall Length | 7.125 in |
| Strips & Cuts | 10 – 18 AWG Solid |
| Weight | 0.41 LB |

