- Wire Strippers/Cutters
- Strips & Cuts 10 – 18 AWG Solid
- 6 1/4" Overall Length
- Yellow Handle
features
- Compact, lightweight wire-stripping and cutting tool
- Narrow nose fits into tight places
- Hardened steel with precision ground stripping holes
- Do not use for cutting steel wire or bolts
- Spring-loaded action for self-opening
- Precision-ground stripping holes for easy removal of insulation
- Easy-to-read wire gauge markings on both sides for stripping in either direction
- Black-oxide finish resists corrosion
- Color-coded handles: red indicates stranded wire, yellow indicates solid wire
- Textured handles provide a firm, comfortable grip
- Wire looping and bending holes
| Overall Length | 6.25 in |
| Strips & Cuts | 10 – 18 AWG Solid |
| Handle Color | Yellow |
| Weight | 0.29 LB |

