
- Insulated Wire Stripper/Cutter
- 6" Overall Length
- Orange Handle
- Strips and Cuts 10-18 AWG Solid Wire
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually dielectrically tested
- Gauges, cuts, strips and loops wire
- Spring loaded for self opening
- Compact, lightweight wire stripping and cutting tool
- Narrow nose fits into tight places
- Do not use for cutting steel wire or bolts
- Hardened spring steel with precision ground stripping holes for easy removal of insulation
Strips & Cuts | 10-18 AWG Solid |
Handle Color | Orange |
Overall Length | 6 in |
Weight | 0.42 LB |
