- Crimping/Cutting Tool
- 9 3/4" Overall Length
- Plastic Handle Material
- 10-22 AWG Crimping Size
features
- Designed for crimping non-insulated solderless terminals and connectors
- Specially hardened wire cutter in nose
- Tapered nose for working in confined spaces
- Plastic dipped cushioned handles for comfort
| Overall Length | 9.75 in |
| Handle Material | Plastic |
| Crimping Size | 10-22 AWG |
| Weight | 0.8 LB |

