- Screw/Nut Driver
| Overall Length | 9.1 in |
| Type | Extended-Reach, Multi-Bit |
| Shank Length | 4.11 in |
| Weight | 0.52 LB |
| EAN or UPC | 92644325595 |
| Overall Length | 9.1 in |
| Type | Extended-Reach, Multi-Bit |
| Shank Length | 4.11 in |
| Weight | 0.52 LB |
| EAN or UPC | 92644325595 |