- 7.63 in Overall Length
features
- Multi-bit screwdriver with interchangeable, versatile snap-in blades
- Tool supplied with four different tips on two reversible blades
- Made of quality steel
- 7-Inch length
| Handle Type | Plastic |
| Handle Material | Plastic |
| Family Name | Multi-bit Screwdriver |
| Overall Length | 7.625 in |
| Handle Color | Black |
| Bit Retention | Quick Change |
| Material | Steel |
| Phillips� Bits | #1, #2 |
| Slotted Bits | 3/16 in, 1/4 in |
| Magnetic | No |
| Weight | 1.0 LB |
| EAN or UPC | 92644324604 |

