- Universal Nose Type
- 8 5/8 in Overall Length
| Jaw Thickness | 17/32 in |
| Jaw Length | 1 25/32 in |
| Knife Length | 3/4 in |
| Handle Color | Dark Blue |
| Jaw Width | 1 1/32 in |
| Overall Length | 8 5/8 in |
| Material | Custom, US-Made Tool Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644700927 |
| Jaw Thickness | 17/32 in |
| Jaw Length | 1 25/32 in |
| Knife Length | 3/4 in |
| Handle Color | Dark Blue |
| Jaw Width | 1 1/32 in |
| Overall Length | 8 5/8 in |
| Material | Custom, US-Made Tool Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644700927 |