
- Narrow Nose, Spring Loaded Type
Material | Hardened Steel |
Length | 6 1/4 in |
Handle Color | Red |
Finish | Black-Oxide |
Weight | 0.0 LB |
EAN or UPC | 92644110498 |

Material | Hardened Steel |
Length | 6 1/4 in |
Handle Color | Red |
Finish | Black-Oxide |
Weight | 0.0 LB |
EAN or UPC | 92644110498 |