
- Insulated Crimper
- 22-10 AWG
- 9 3/4 Inch Length
features
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1,000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Thick, exceptionally tough, high dielectric white inner coating is bonded to the tool
- A flame-retardant, impact-resistant, bright orange outer coating
- Tapered nose designed for working in confined spaces
- Crimping dies marked for insulated and non-insulated solderless terminals and connectors
- Wire cutter in nose
- Integral guards help prevent hand contact with conductive parts
Capacity | 10 to 22 AWG |
Length | 9 3/4 in |
Weight | 1.07 LB |
EAN or UPC | 92644742057 |
