
- Paper Towels
- White
- 11 in x 8.78 in Sheets
- 128 Sheets Per Roll
Material | Paper |
Length per Sheet | 8.78 in |
Paper | White |
Length | 8.780 in |
Color | White |
Width per Sheet | 11 in |
Dia. | 4.9 in |
Sheets per Roll/Pack | 128 |
Weight | 13.27 LB |
EAN or UPC | 36000414820 |
