Skip to content Skip to navigation menu
Kimberly-Clark412-83630

412-83630

WypAll* Microfiber Cloths
Item #104613394
  • WypAll® Microfiber Cloths
  • Green
Kimberly-Clark412-83630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WypAll® Microfiber Cloths
  • Green

features

  • First microfiber product with Microban® Antimicrobial product protection
  • Helps prevent cross contamination
  • Keeps cloths clean and fresher
  • Protection won't wash out
  • Removes up to 99% of bacteria from surfaces
Color Green
Length 15 3/4 in
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison