Skip to content Skip to navigation menu
Kimberly-Clark412-09990

412-09990

In-Sight® Sanitouch® Hard Roll Towel Dispensers
Item #104613391
  • In-Sight® Sanitouch® Hard Roll Towel Dispenser
  • Smoke Grey
Kimberly-Clark412-09990
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Sight® Sanitouch® Hard Roll Towel Dispenser
  • Smoke Grey

features

  • Hands free dispensing
Depth 10.2 in
Color Smoke Gray
Material Plastic
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison