Skip to content Skip to navigation menu
Kimberly-Clark412-09604

412-09604

In-Sight® Double Roll Coreless Dispensers
Item #104628442
  • In-Sight® Double Roll Coreless Dispenser
  • Smoke Grey
Kimberly-Clark412-09604
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Sight® Double Roll Coreless Dispenser
  • Smoke Grey

features

  • Now with Microban® protection
Depth 6 in
Color Smoke Gray
Material Plastic
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison