- Kimtech Prep® Wipers
- White
- Roll
features
- Compatible with bleach, quaternary amine disinfectants, and sanitizers
- Designed to be used in the WetTask® Refillable Wet Wiping System
- Provide reliable quality, softness, and absorbency and can last a long, long time
- The enclosed system helps avoid contamination of the wipers & cleaning solution while reducing exposure to chemical vapors and splashes
- This system is the ideal alternative to using an open bucket in combination with a rag
| Length per Sheet | 12 1/2 in |
| Color | White |
| System Format | Roll |
| Width per Sheet | 12 in |
| Weight | 0.63 LB |

