- Kimtech Pure® CL4 Pre-Saturated Wipers
- White
features
- Resealable pouch with case liner
- Contains semiconductor grade alcohol
- Ideal one-step application of alcohol to critical surfaces
- Recommended for the most critical wiping tasks in ISO Class 4 or higher cleanroom environments
| Material | 100% Polypropylene |
| Length per Sheet | 11 in |
| Color | White |
| Width per Sheet | 9 in |
| Weight | 110.0 LB |

