Skip to content Skip to navigation menu
JRT Jr. Escort* Jumbo Roll Bathroom Tissue Dispenser w/ Stub Roll

09507

JRT Jr. Escort* Jumbo Roll Bathroom Tissue Dispenser w/ Stub Roll
Item #111953404
JRT Jr. Escort* Jumbo Roll Bathroom Tissue Dispenser w/ Stub Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Holds compatible jumbo roll toilet paper rolls (such as Kleenex and Scott Brand), the equivalent of more than five standard rolls to reduce run-outs and refills (plus a stub roll)
  • Tear-off bars on side and front of the toilet paper dispenser
  • Hinged front cover, push button opening and optional key lock to reduce pilferage
  • Meets the ADA Standards for Accessible Design when properly installed and when using recommended compatible product
Color Smoke
Depth 5.75 in
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison