- 34.25 in Inside Diameter
- 47.444 in Outside Diameter
- 4.25 in Overall Height
| Overall Height | 4.25 in |
| No. of Holes - Outer Ring | 24 |
| Inner Ring Height | 3.875 in |
| Mounting Hole Size (Text) | 1.188 in |
| I.D. | 34 1/4 in |
| O.D. | 47.444 in |
| Bolt Circle - Inner Ring | 36 1/4 in |
| Type | 4-Point, Slewing Ring |
| No. of Holes - Inner Ring | 28 |
| Bolt Circle - Outer Ring | 43 7/8 in |
| Moment Load Rating | 873000 lb/ft |
| Outer Ring Height | 3.875 in |
| Weight | 816.0 LB |
| EAN or UPC | 662729465449 |

