- 27.75 in Inside Diameter
- 38.201 in Outside Diameter
- 2.875 in Overall Height
| O.D. | 38.201 in |
| Moment Load Rating | 443000 lb/ft |
| Bolt Circle - Outer Ring | 35 1/4 in |
| No. of Holes - Inner Ring | 28 |
| No. of Holes - Outer Ring | 24 |
| Overall Height | 2.875 in |
| Type | 4-Point, Slewing Ring |
| Mounting Hole Size (Text) | 0.938 in |
| Outer Ring Height | 2.563 in |
| Bolt Circle - Inner Ring | 29 1/2 in |
| Inner Ring Height | 2.563 in |
| I.D. | 27 3/4 in |
| Weight | 350.0 LB |
| EAN or UPC | 662729465401 |

