- 21.25 in Inside Diameter
- 29.65 in Outside Diameter
- 2.375 in Overall Height
| I.D. | 21 1/4 in |
| Bolt Circle - Outer Ring | 27 1/4 in |
| No. of Holes - Outer Ring | 24 |
| Moment Load Rating | 232000 lb/ft |
| Inner Ring Height | 2.063 in |
| Outer Ring Height | 2.063 in |
| Type | 4-Point, Slewing Ring |
| Overall Height | 2.375 in |
| Mounting Hole Size (Text) | 0.813 in |
| Bolt Circle - Inner Ring | 22 3/4 in |
| O.D. | 29.65 in |
| No. of Holes - Inner Ring | 28 |
| Weight | 172.0 LB |
| EAN or UPC | 662729465371 |

