- 23.125 in Inside Diameter
- 33.534 in Outside Diameter
- 2.875 in Overall Height
| Overall Height | 2.875 in |
| O.D. | 33.534 in |
| Bolt Circle - Outer Ring | 30 5/8 in |
| Bolt Circle - Inner Ring | 24 7/8 in |
| No. of Holes - Inner Ring | 24 |
| Outer Ring Height | 2.563 in |
| Type | 4-Point, Slewing Ring |
| Inner Ring Height | 2.563 in |
| Mounting Hole Size (Text) | 0.938 in |
| Moment Load Rating | 338000 lb/ft |
| No. of Holes - Outer Ring | 18 |
| I.D. | 23 1/8 in |
| Weight | 172.0 LB |
| EAN or UPC | 662729465364 |

