- 18.5 in Inside Diameter
- 26.9 in Outside Diameter
- 2.375 in Overall Height
| Outer Ring Height | 2.063 in |
| I.D. | 18 1/2 in |
| No. of Holes - Inner Ring | 24 |
| Type | 4-Point, Slewing Ring |
| Bolt Circle - Inner Ring | 20 in |
| Mounting Hole Size (Text) | 0.813 in |
| Moment Load Rating | 188000 lb/ft |
| Inner Ring Height | 2.063 in |
| O.D. | 26.9 in |
| Overall Height | 2.375 in |
| No. of Holes - Outer Ring | 18 |
| Bolt Circle - Outer Ring | 24 1/2 in |
| Weight | 140.0 LB |
| EAN or UPC | 662729465333 |

