- 16.25 in Inside Diameter
- 24.65 in Outside Diameter
- 2.375 in Overall Height
| Outer Ring Height | 2.063 in |
| Mounting Hole Size (Text) | 0.813 in |
| Type | 4-Point, Slewing Ring |
| No. of Holes - Outer Ring | 16 |
| O.D. | 24.65 in |
| I.D. | 16 1/4 in |
| Overall Height | 2.375 in |
| Moment Load Rating | 159000 lb/ft |
| Bolt Circle - Outer Ring | 22 1/4 in |
| No. of Holes - Inner Ring | 20 |
| Inner Ring Height | 2.063 in |
| Bolt Circle - Inner Ring | 17 3/4 in |
| Weight | 140.0 LB |
| EAN or UPC | 662729465326 |

