- 23.5 in Inside Diameter
- 31.667 in Outside Diameter
| I.D. | 23 1/2 in |
| O.D. | 31.667 in |
| Inner Ring I.D. | 27.25 in |
| Pressure Angle | 20 ° |
| No. of Teeth | 188 |
| Type | 4-Point, Slewing Ring |
| O.D. Tolerance | +0/-0.02 in |
| Inner Ring O.D. | 27 3/4 in |
| Moment Dyanamic Capacity | 39600 lb/ft |
| Axial Dynamic Capacity | 43000 lbf |
| No. of Holes - Outer Ring | 24 |
| Bolt Circle - Outer Ring Tolerence | 0.03 in |
| Axial Intermittent Capacity | 142000 lbf |
| Gear Tooth Load Capacity | 5700 lbf |
| Pitch Diameter | 31.333 in |
| No. of Holes - Inner Ring | 24 |
| Bolt Circle - Inner Ring Tolerence | 0.03 in |
| Bolt Circle - Outer Ring | 29 1/2 in |
| Gear Type | External Gear |
| I.D. Outer Ring Tolerence | +0/-0.003 in |
| O.D. Inner Ring Tolerence | +0/-0.003 in |
| Moment Intermittent Capacity | 75000 lb/ft |
| Bolt Circle - Inner Ring | 25 1/2 in |
| I.D. Tolerance | +/- 0.05 in |
| Weight | 175.0 LB |
| EAN or UPC | 662729464145 |

