- Single Row Angular Contact Bearing, 14" ID x 16" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| Seal Material | None |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| O.D. | 16 in |
| Seal Type | Unsealed |
| Enclosure | Open |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| icNumber | 7696354 |
| Contact Angle | 30° |
| Inner Ring Width | 1 in |
| Bore Type | Round Bore |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Preload Level | None |
| Rows of Balls | Single |
| Material | Steel |
| Temperature Range [Min] | -65 °F |
| Dynamic Load Rating | 23410 lbf |
| Ball Material | Steel |
| Static Load Rating [Max] | 61560 lbf |
| Outer Ring Width | 1 in |
| Inch/Metric | Inch Bore |
| Origin | Single Row Angular Contact |
| I.D. | 14 in |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Weight | 10.8 LB |
| EAN or UPC | 662729126197 |

