- Single Row Angular Contact Bearing, 8" ID x 9.5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Outer Ring Width | 3/4 in |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -65 °F |
| Cage Material | Standard |
| icNumber | 7696709 |
| Precision | Standard |
| Dynamic Load Rating | 10260 lbf |
| Static Load Rating [Max] | 24690 lbf |
| Rows of Balls | Single |
| Cage Type | Metal |
| Inner Ring Width | 3/4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Preload Level | None |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| O.D. | 9.5 in |
| I.D. | 8 in |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Weight | 3.5 LB |
| EAN or UPC | 662729278728 |

