- Single Row Angular Contact Bearing, 5" ID x 6.5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Width | 3/4 in |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore |
| Contact Angle | 30° |
| O.D. | 6.5 in |
| Cage Material | Standard |
| icNumber | 7697452 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Material | Steel |
| Precision | Standard |
| Preload Level | None |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Outer Ring Width | 3/4 in |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Inner Ring Width | 3/4 in |
| I.D. | 5 in |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 250 °F |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Temperature Range [Min] | -65 °F |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Cage Type | Metal |
| Weight | 2.3 LB |
| EAN or UPC | 662729184043 |

