- Single Row Angular Contact Bearing, 4.5" ID x 6" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Width | 3/4 in |
| Seal Material | None |
| Rows of Balls | Single |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 3/4 in |
| Outer Ring Width | 3/4 in |
| Precision | Standard |
| Cage Material | Standard |
| Material | Steel |
| Locking Device | No Locking Device |
| I.D. | 4 1/2 in |
| O.D. | 6 in |
| Lubricant | Oil Preservative |
| icNumber | 7697454 |
| Contact Angle | 30° |
| Weight | 2.1 LB |
| EAN or UPC | 662729183404 |

