- Single Row Angular Contact Bearing, 4" ID x 5.5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Contact Angle | 30° |
| Cage Material | Standard |
| Precision Level | Standard (ABEC 1) |
| I.D. | 4 in |
| Inner Ring Width | 3/4 in |
| No. in Set | Single Bearing |
| icNumber | 7697451 |
| O.D. | 5.5 in |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Ball Material | Steel |
| Width | 3/4 in |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Temperature Range [Min] | -65 °F |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Enclosure | Open |
| Material | Steel |
| Preload Level | None |
| Outer Ring Width | 3/4 in |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 1.9 LB |
| EAN or UPC | 662729183008 |

