- Single Row Angular Contact Bearing, 12" ID x 13" OD x 0.5" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Bore Type | Round Bore |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 6950 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 21380 lbf |
| Origin | Single Row Angular Contact |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Inner Ring Width | 1/2 in |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Preload Level | None |
| O.D. Type | Straight |
| Cage Material | Standard |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Contact Angle | 30° |
| I.D. | 12 in |
| Seal Material | None |
| O.D. | 13 in |
| icNumber | 7699193 |
| Cage Type | Metal |
| Outer Ring Width | 1/2 in |
| No. in Set | Single Bearing |
| Material | Steel |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Weight | 2.25 LB |
| EAN or UPC | 662729269566 |

