Skip to content Skip to navigation menu
Single Row Radial Bearing

KD120CP0

Single Row Radial Bearing
Item #102128489
  • Single Row Radial Bearing, 12" ID x 13" OD x 0.5" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 12" ID x 13" OD x 0.5" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)

description

  • The Type C Radial Contact Bearing is a single row radial ball bearing of conventional design.It is a Conrad-type assembly, which means that it is assembled by eccentric displacement of the inner race within the outer race which permits insertion of about half of a full complement of balls. Although the Type C bearing is designed primarily for radial load application, it can be configured to accept some axial (thrust) load in either direction. But , if thrust is a concern, a set of angular contact bearings should be considerd for the specific application.
O.D. 13 in
Bearing Type Radial
icNumber 7697506
Inner Ring Width 1/2 in
Bore Type Round Bore
Temperature Range [Min] -65 °F
Radial Internal Clearance Specification Normal Clearance
Material Steel
Rows of Balls Single
No. in Set Single Bearing
Preload Level None
Temperature Range [Max] 250 °F
I.D. 12 in
Origin Single Row Radial
Radial Internal Clearance Normal
Precision Standard
Seal Material None
Outer Ring Width 1/2 in
O.D. Type Straight
Contact Angle
Locking Device No Locking Device
Capacity Standard Capacity
Cage Material Standard
Snap Ring No Snap Ring
Inch/Metric Inch Bore
Lubricant Oil Preservative
Ball Material Steel
Precision Level Standard (ABEC 1)
Enclosure Open
Cage Type Metal
Seal Type Unsealed
Weight 2.25 LB
EAN or UPC 662729274096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison