- Single Row Angular Contact Bearing, 10" ID x 10.75" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| O.D. | 10.75 in |
| Seal Material | None |
| Rows of Balls | Single |
| Temperature Range [Min] | -65 °F |
| Cage Material | Standard |
| Locking Device | No Locking Device |
| I.D. | 10 in |
| Enclosure | Open |
| Preload Level | None |
| Ball Material | Steel |
| icNumber | 7699200 |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Inch/Metric | Inch Bore |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Dynamic Load Rating | 3930 lbf |
| Static Load Rating [Max] | 12470 lbf |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Material | Steel |
| Inner Ring Width | 3/8 in |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | Normal |
| Contact Angle | 30° |
| Outer Ring Width | 3/8 in |
| Lubricant | Oil Preservative |
| Weight | 1.06 LB |
| EAN or UPC | 662729281704 |

