- Single Row Angular Contact Bearing, 9" ID x 9.75" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| I.D. | 9 in |
| Seal Type | Unsealed |
| O.D. | 9.75 in |
| Cage Material | Standard |
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| icNumber | 7697458 |
| Origin | Single Row Angular Contact |
| Contact Angle | 30° |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 3670 lbf |
| Precision | Standard |
| Outer Ring Width | 3/8 in |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -65 °F |
| Seal Material | None |
| Static Load Rating [Max] | 11270 lbf |
| Lubricant | Oil Preservative |
| Inner Ring Width | 3/8 in |
| Material | Steel |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Weight | 0.94 LB |
| EAN or UPC | 662729273457 |

