- Single Row Angular Contact Bearing, 6.5" ID x 7.25" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Preload Level | None |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Contact Angle | 30° |
| O.D. | 7.25 in |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Enclosure | Open |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Seal Material | None |
| Outer Ring Width | 3/8 in |
| Cage Material | Standard |
| Material | Steel |
| Width | 3/8 in |
| icNumber | 7699204 |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| I.D. | 6 1/2 in |
| Inner Ring Width | 3/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Weight | 0.68 LB |
| EAN or UPC | 662729178257 |

