- Single Row Angular Contact Bearing, 8" ID x 8.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -65 °F |
| Capacity | Standard Capacity |
| O.D. | 8.625 in |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 8430 lbf |
| O.D. Type | Straight |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Cage Material | Standard |
| Seal Material | None |
| Outer Ring Width | 5/16 in |
| I.D. | 8 in |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 2670 lbf |
| Contact Angle | 30° |
| Inner Ring Width | 5/16 in |
| Radial Internal Clearance | Normal |
| icNumber | 7699208 |
| Seal Type | Unsealed |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Weight | 0.57 LB |
| EAN or UPC | 662729273150 |

