- Single Row Angular Contact Bearing, 4" ID x 4.625" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| icNumber | 7700521 |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 1/4 in |
| Preload Level | None |
| Inner Ring Width | 1/4 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| I.D. | 4 in |
| Material | Steel |
| No. in Set | Single Bearing |
| Cage Material | Standard |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| Temperature Range [Min] | -65 °F |
| O.D. Type | Straight |
| Width | 1/4 in |
| Precision | Standard |
| Lubricant | Multi-Purpose |
| Seal Type | Contact Seals |
| Seal Material | Buna-N |
| Capacity | Standard Capacity |
| O.D. | 4.625 in |
| Weight | 0.3 LB |
| EAN or UPC | 662729162324 |

