- Single Row Angular Contact Bearing, 2.5" ID x 3.125" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| icNumber | 7700515 |
| O.D. Type | Straight |
| Precision | Standard |
| Inner Ring Width | 1/4 in |
| O.D. | 3.125 in |
| Width | 1/4 in |
| Ball Material | Steel |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1/4 in |
| Cage Material | Standard |
| Locking Device | No Locking Device |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Seal Material | Buna-N |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Contact Angle | 30° |
| Lubricant | Multi-Purpose |
| Enclosure | Double Sealed |
| I.D. | 2 1/2 in |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Weight | 0.19 LB |
| EAN or UPC | 662729162188 |

