- 12" OD
- 14 3/4" High
- White
- 2 gal Polyethylene Safety Disposal Can
compliances
- 0
| Capacity | 2 gal |
| Fitting 2 Vapor Release_O-Ring | Teflon |
| Temp Description | 2 gal Polyethylene Safety Disposal Can |
| Fitting 1 Liquid Intake_Material | Stainles Steel |
| Color | White |
| Height | 14 3/4 in |
| Fitting 1 Liquid Intake_Tubing Size | 3/8 in |
| Outside Dia. | 12 in |
| Material | Polyethylene |
| Fitting 2 Vapor Release_Tubing size | 3/8 in |
| Type | N/A |
| Fitting 2 Vapor Release_Material | Stainles Steel |
| Fitting 1 Liquid Intake_O-Ring | Teflon |
| Weight | 7.5 LB |
| EAN or UPC | 697841059733 |

