Justrite
899300
Sure-Grip® EX Drum Cabinet for Flammables
Item #101549244
-
FM Approved -
Drop Ship Only
- Yellow Horizontal Drum Safety Cabinet
- Yellow
- Manual Door Closure
- Stores One 55 gal Drum
features
- Fire-resistant design safely stores 30 or 55 gallon drums
- Stainless steel bullet latching system
- U-Loc™ handle includes two keys or can be padlocked for security
- Haz-Alert™ reflective warning labels
- Safe storage for solvent-filled drums
- Vertical drum storage style includes one shelf and rollers at bottom for easy drum movement
- Horizontal drum storage style includes track in base to accept drum cradle
- Ten-year limited warranty
compliances
- 0
caution
- OSHA code 29 CFR 1910.106 states that not more than 60 gallons may be Class I and Class II liquids
| Capacity | (1) 55 Gallon Drum |
| Material | 18 Gauge Steel |
| No. of Doors | 2 |
| Height | 50 in |
| Handle Type | Sure-Grip® |
| Color | Yellow |
| No. of Shelves | 0 |
| Closure Type | Manual |
| Depth | 48 in |
| Style | Horizontal |
| Weight | 361.0 LB |
| EAN or UPC | 697841115163 |
-
FM Approved -
Drop Ship Only


